Mechanical Timer, 24-Hour, DPST

Item #: 0029598

Cat #: T104

UPC: 078275000025

$ 109.47 EA
Company wide:
92 in stock
Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt, HP Rating: 5HP.

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt, HP Rating: 5HP.

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275000025, T104, IMTT104, TIMER

Specifications

Type: Mechanical, DPST, Electromechanical
Range: 24 hr
Volts AC: 277, 240, 208
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Type: Mechanical, DPST, Electromechanical
Volts AC: 277, 240, 208
Wattage: 3
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 40