Mechanical Timer, 24-Hour, DPST, NEMA 3R

Item #: 0029597

Cat #: T103R

UPC: 078275020061

$ 135.56 EA
Company wide:
23 in stock
Documents & Guides
24-Hour Time Switch, DPST, 125V, 40A, HP Rating: 2HP, 125V Motor, NEMA 3R.

Overview

24-Hour Time Switch, DPST, 125V, 40A, HP Rating: 2HP, 125V Motor, NEMA 3R.

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275020061, T103R, IMTT103R

Specifications

Type: Mechanical, DPST, Electromechanical
Range: 24 hr
Volts AC: 120
Wattage: 3
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, DPST, Electromechanical
Volts AC: 120
Amps: 40
Range: 24 hr
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3