Mechanical Timer, 24-Hour, DPST

Item #: 0029594

Cat #: T103

UPC: 078275000049

$ 102.68 EA
Company wide:
136 in stock
Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 125 Volt, HP Rating: 2HP.

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275000049, T103, IMTT103, Dpst

Specifications

Type: Mechanical, DPST, Electromechanical
Range: 24 hr
Volts AC: 120
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Type: Mechanical, DPST, Electromechanical
Volts AC: 120
Wattage: 3
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 40