Mechanical Timer, 24-Hour, SPST, NEMA 3R

Item #: 0029593

Cat #: T102R

UPC: 078275102224

$ 128.67 EA
Company wide:
8 in stock
Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 208-277 Volt, HP Rating: 5HP.

Overview

Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 208-277 Volt, HP Rating: 5HP.

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275102224, T102R, IMTT102R

Specifications

Type: Mechanical, SPST, Electromechanical
Range: 24 hr
Volts AC: 277, 240, 208
Wattage: 3
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, SPST, Electromechanical
Volts AC: 277, 240, 208
Amps: 40
Range: 24 hr
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3