Mechanical Time Switch, 24-Hour

Item #: 0029587

Cat #: T101B

UPC: 078275107014

$ 97.16 EA
Company wide:
0 in stock
Documents & Guides
Mechanical Time Switch, 24-Hour, Switch Type: SPST, Clock Motor Volts: 125, Amps/Pole: 40, 60 Hz, Hp Rating: 2

Overview

Mechanical Time Switch, 24-Hour, Switch Type: SPST, Clock Motor Volts: 125, Amps/Pole: 40, 60 Hz, Hp Rating: 2

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275107014, T101B, IMTT101B

Specifications

IP/NEMA Rating: NEMA 1
Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 1
Type: Electromechanical
Wattage: 3