House Panel, 400A, 120/240VAC, Semi-Flush, NEMA 3R, Bypass, Type BR, 40 Circuit

Item #: 0029560

Cat #: HP404040SHFA

UPC: 782116959976

Call for price
Company wide:
0 in stock
Documents & Guides
House Panel, 400 Amp, 120/240 Volt AC, Aluminum, Manual Bypass, NEMA 3R, Underground Feed, 22 kAIC, Lug Landings for Compression Lugs, Lugs Not Included, CSR2200, Semi-Flush Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

House Panel, 400 Amp, 120/240 Volt AC, Aluminum, Manual Bypass, NEMA 3R, Underground Feed, 22 kAIC, Lug Landings for Compression Lugs, Lugs Not Included, CSR2200, Semi-Flush Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's House Panel offers fast, easy and safe installation. These 400A units are ideal for larger homes that require meter breakers. Available in CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.

Also known as: 782116959976, HP404040SHFA, CUTHP404040SHFA, 400 split bus, 200/200 split 400, 400 Split

Specifications

Amps: 400
Type: House Panel
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 400
Family / Style: BR
Circuits: 40
Type: House Panel
Sockets: 1
IP/NEMA Rating: NEMA 3R