Spr-183 Simpull Rope 1/8" X 300ft

Item #: 0029518

Cat #: SPR183

UPC: 032886911422

$ 214.59 EA
Company wide:
1 in stock
Documents & Guides
Pull Rope, Diameter: 1/8", Length: 300 ft', Breaking Strength: 1,100 lbs.

Overview

Pull Rope, Diameter: 1/8", Length: 300 ft', Breaking Strength: 1,100 lbs.

QWIKrope® 1/8" X 300', 12 Strand UHMWPE Rope AVG. Break. 1,100 lb.

Also known as: 032886911422, SPR183, SWCSPR183

Specifications

Type: Box
Length: 4 ft
Standards: California Proposition 65
Type: Box
Standards: California Proposition 65
Length: 4 ft