Photo Control, 208-277V

Item #: 0029517

Cat #: LC4523

UPC: 078275700611

$ 25.33 EA
Company wide:
17 in stock
Documents & Guides
Photo Control, 208-277V, 1700-2300W, 1700-2300 VA, Color: Translucent with Voltage Identification Band.

Overview

Photo Control, 208-277V, 1700-2300W, 1700-2300 VA, Color: Translucent with Voltage Identification Band.

These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.

Also known as: 078275700611, LC4523, IMTLC4523

Specifications

Volts AC: 277, 240, 208
Color: Translucent
Volt Amps: 1.700kVA - 2.300kVA
Volts AC: 277, 240, 208
Volt Amps: 1.700kVA - 2.300kVA
Color: Translucent