Thermal Photocontrol Button, 480V

Item #: 0029501

Cat #: K4035

UPC: 078275530041

Company wide:
0 in stock
Documents & Guides
Thermal Photocontrol Button, 480 Volts, 50/60 Hz, Material: Poly-carbonate, Color: Gray

Overview

Thermal Photocontrol Button, 480 Volts, 50/60 Hz, Material: Poly-carbonate, Color: Gray

These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275530041, K4035, IMTK4035

Specifications

Volts AC: 480
Color: Gray
Standards: California Proposition 65
Volts AC: 480
Standards: California Proposition 65
Color: Gray