210-240 V 50/60 Hz. 1800 Watt "t" Locking Type

Item #: 0029498

Cat #: K1222

UPC: 078275512221

Company wide:
0 in stock
Documents & Guides
Relay-Type Photo Control, Locking-Type Mounting, 210-240V, 7.5A, 1800W, 6" Color Coded Leads, Instant ON/OFF Switching.

Overview

Relay-Type Photo Control, Locking-Type Mounting, 210-240V, 7.5A, 1800W, 6" Color Coded Leads, Instant ON/OFF Switching.
Also known as: 078275512221, K1222, IMTK1222

Specifications

Type: Photo Control
Wattage: 1800
Amps: 7.500
Standards: California Proposition 65
Volts AC Range: 210 - 240
Type: Photo Control
Amps: 7.500
Volts AC Range: 210 - 240
Wattage: 1800
Standards: California Proposition 65