Pole Bracket Adapter

Item #: 0029497

Cat #: K122

UPC: 078275501201

$ 34.72 EA
Company wide:
95 in stock
Documents & Guides
Pole Bracket Adapter with Twist Lock Photocell Receptacle, 105 - 480VAC.

Overview

Pole Bracket Adapter with Twist Lock Photocell Receptacle, 105 - 480VAC.

The K121 and K122 NEMA receptacles provide the connector interface for Twist lock photocontrols. They can be installed in the light fixture itself (K121), or attached externally with use of mounting bracket (K122).

Also known as: 078275501201, K122, IMTK122

Specifications

Volts AC: 480, 347
Amps: 15
Standards: California Proposition 65
Volts AC Range: 120 - 277
Volts AC: 480, 347
Standards: California Proposition 65
Amps: 15
Volts AC Range: 120 - 277