
60-Minute Spring Wound SPST Timer, Silver
Item #: 0029475
Cat #: FF60MHC
UPC: 078275005273
$ 41.91 EA
Company wide:
7
in stock
Documents & Guides
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, With Hold, Silver
Overview
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, With Hold, Silver
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275005273, FF60MHC, IMTFF60MHC
Specifications
| Color: | Brushed Metal |
| Amps: | 10, 7, 20 |
| Type: | SPST, In-Wall |
| Volts AC: | 277, 250, 125 |
| Range: | 60 min |
| Light Technology: | LED, CFL, Fluorescent, Incandescent |
| Color: | Brushed Metal |
| Type: | SPST, In-Wall |
| Range: | 60 min |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Light Technology: | LED, CFL, Fluorescent, Incandescent |