
12-Hour DPST Timer, Brushed Aluminum/Sandstone
Item #: 0029468
Cat #: FF412H
UPC: 078275184329
$ 112.35 EA
Company wide:
18
in stock
Documents & Guides
12-Hour Time Switch, In-Wall, Spring Wound, DPST, 120/240/277, 7/10/20A, 1HP/2HP, 50/60 Hz, Color: Brushed Aluminum Plate, Sandstone Knob.
Overview
12-Hour Time Switch, In-Wall, Spring Wound, DPST, 120/240/277, 7/10/20A, 1HP/2HP, 50/60 Hz, Color: Brushed Aluminum Plate, Sandstone Knob.
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275184329, FF412H, IMTFF412H
Specifications
| Type: | Spring Wound, DPST, In-Wall |
| Color: | Brushed Metal |
| Volts AC: | 120, 277, 240 |
| Range: | 12 hr |
| Type: | Spring Wound, DPST, In-Wall |
| Volts AC: | 120, 277, 240 |
| Color: | Brushed Metal |
| Range: | 12 hr |