2-Hour Spring Wound SPDT Timer, Silver

Item #: 0029465

Cat #: FF32H

UPC: 078275184220

$ 98.14 EA
Company wide:
23 in stock
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPDT, 2-Hour Max, Without Hold, Silver

Overview

Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPDT, 2-Hour Max, Without Hold, Silver

The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.

Also known as: 078275184220, FF32H, IMTFF32H

Specifications

Type: Spring Wound, SPST, In-Wall
Color: Brushed Metal
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 2 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Range: 2 hr
Color: Brushed Metal
Volts AC: 277, 250, 125
Light Technology: LED, CFL, Fluorescent, Incandescent