6-Hour Spring Wound SPST Timer, Ivory

Item #: 0029454

Cat #: FD6HH

UPC: 078275185661

$ 65.49 EA
Company wide:
0 in stock
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 6-Hour Max, With Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 6-Hour Max, With Hold, Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275185661, FD6HH, IMTFD6HH

Specifications

Amps: 10
Volts AC: 277, 250, 125
Range: 6 hr
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10
Range: 6 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Volts AC: 277, 250, 125
Color: Ivory