IN WALL MULTIPLE TRIPPER

Item #: 0029425

Cat #: E1020

UPC: 078275440203

Add to cart for price
Company wide:
89 in stock
Documents & Guides
The 120 V SPST Single Gang Multiple ON/OFF's w/Removable Trippers This Heavy-Duty In-Wall Time Switches are ideal for turning on lights, fans, pumps, and other heavy duty loads for energy savings, security and convenience. The timer provides up to 12 ON and 12 OFF per week

Overview

The 120 V SPST Single Gang Multiple ON/OFF's w/Removable Trippers This Heavy-Duty In-Wall Time Switches are ideal for turning on lights, fans, pumps, and other heavy duty loads for energy savings, security and convenience. The timer provides up to 12 ON and 12 OFF per week

These Heavy-Duty In-Wall Timers are ideal for turning on lights, fans, pumps and other heavy duty loads for energy savings, security and convenience. The timer provides up to 12 ON and 12 OFF operations per day.

Also known as: 078275440203, E1020, IMTE1020

Specifications

Type: Mechanical, SPST, In-Wall
Range: 24 hr
Amps: 15
Wattage: 1800
Volts AC: 125
Type: Mechanical, SPST, In-Wall
Amps: 15
Volts AC: 125
Range: 24 hr
Wattage: 1800