
$ 16.04 EA
Company wide:
0
in stock
Ilsco; Clearchoice; One Hole Solder Lug: Sldr; Material:cu; Voltage Rating:600 V; Application:terminating Connector; Temperature Rating:90 Deg C; Bolt Size:3/8in; Conductor Range:conductor Size: 3/0 Awg; Standard:csa File Number: Lr-29601;ul Specifications: Ul 486a-b; Ul File Number: E6207; Amperage Rating:175 Amp; Width: 0.9063 In; Length: 2.1250 In
Overview
Ilsco; Clearchoice; One Hole Solder Lug: Sldr; Material:cu; Voltage Rating:600 V; Application:terminating Connector; Temperature Rating:90 Deg C; Bolt Size:3/8in; Conductor Range:conductor Size: 3/0 Awg; Standard:csa File Number: Lr-29601;ul Specifications: Ul 486a-b; Ul File Number: E6207; Amperage Rating:175 Amp; Width: 0.9063 In; Length: 2.1250 In
Also known as: 783669982275, 5/8, ILS58
Specifications
| Type: | Compression Lug |
| Material: | Copper |
| Type: | Compression Lug |
| Material: | Copper |