Copper Solderless Lug, 18 - 6 AWG, 1-Conductor, 1-Hole Mount

Item #: 0029393

Cat #: XT-6

UPC: 783669957716

$ 5.43 EA
Company wide:
0 in stock
Copper Mechanical Lug, Conductor Range 6-14, 1 Port, 1 Hole, #10 Bolt Size, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 6-14, 1 Port, 1 Hole, #10 Bolt Size, UL, CSA
Also known as: 783669957716, XT-6, ILSXT6

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 18 - 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 6
Mounting: 1-Hole
Stud Size: #10