2 AWG Press-On Lug

Item #: 0029389

Cat #: ULT-7-Z

UPC: 783669930818

$ 12.14 EA
Company wide:
518 in stock
Documents & Guides
Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 2 Str-2 Sol, UL, CSA

Overview

Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 2 Str-2 Sol, UL, CSA

Manufactured from high strength copper alloy, Clearly marked with wire size and die index for easy identification and tooling recommendation, Suitable for use in circuits rated at 35 KV or less; proper high voltage spacing and insulation techniques must be used, Rated to 90° C, UL listed and CSA Certified for grounding and bonding, UL 467 Listed for direct burial in earth or concrete, Range taking reduces inventory, For Copper Conductor only

Also known as: 783669930818, ULT-7-Z, ILSULT7, L3-ULT-7-Z

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Standards: California Proposition 65