PermaGround Copper Grounding E Crimp, (R) 4-6SOL, (T) 4STR-4SOL B UL CSA

Item #: 0029388

Cat #: ULT-5

UPC: 783669930771

$ 7.59 EA
Company wide:
2,553 in stock
Documents & Guides
PermaGround Copper Grounding C Crimp, Main Conductor Range 4-6 Sol, Tap Range 4 Str-4 Sol, UL, CSA

Overview

PermaGround Copper Grounding C Crimp, Main Conductor Range 4-6 Sol, Tap Range 4 Str-4 Sol, UL, CSA

The nVent ERICO PermaGround Compression Connector, CCrimps are high-strength, conductive copper connectors designed to create permanent, low-resistance grounding connections. These C-Crimps utilize a compression tool to join two grounding conductors securely, and their rangetaking design accommodates various conductor sizes. Clear markings and all-weather durability make them ideal for diverse applications, including direct burial

Also known as: 783669930771, ULT-5, CADULT5, copper crimp, lug, Clambshell, Crimp, C Crimp, Copper C Crimp, C

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Material: Copper
Allowable Gauge Range: 6 - 4
Standards: California Proposition 65