Mechanical Lug, 800-300, Aluminum

Item #: 0029387

Cat #: T4A4-800N

UPC: 783669912319

$ 495.32 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 800-300, 4 Ports, 4 Holes, 1/2in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 800-300, 4 Ports, 4 Holes, 1/2in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669912319, T4A4-800N, ILST4A4800N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Must be mounted with a minimum of four bolts

Specifications

Mounting: 4-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350 - 800
Stud Size: 1/2 in
Mounting: 4-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 350 - 800