Mechanical Lug, Aluminum, 4-Hole

Item #: 0029378

Cat #: T3A4-2

UPC: 783669905328

$ 68.49 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 4 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 4 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts.

Also known as: 783669905328, T3A4-2, ILST3A42

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Must be mounted with a minimum of two bolts

Specifications

Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 14 - 2
Material: Aluminum
Stud Size: 5/16 in
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2