2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0029375

Cat #: T3A2-600N

UPC: 783669900576

$ 310.77 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Dual Rated, Conductor Range 600-2, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A4-600N

Overview

Aluminum Mechanical Lug, Dual Rated, Conductor Range 600-2, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A4-600N

Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated,UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts.

Also known as: 783669900576, T3A2-600N, ILST3A2600N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Must be mounted with a minimum of two bolts

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 2 - 500