6-3/0 AWG Aluminum Solderless Lug

Item #: 0029373

Cat #: T3A2-3/0N

UPC: 783669897340

$ 128.70 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 3/0-6, 3 Ports, 2 Hole, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 3/0-6, 3 Ports, 2 Hole, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated. • UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts.

Also known as: 783669897340, T3A2-3/0N, ILST3A230N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Must be mounted with a minimum of two bolts

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 6 - 3/0