14-2 AWG Aluminum Solderless Lug

Item #: 0029371

Cat #: T3A2-2

UPC: 783669896541

$ 58.75 EA
Company wide:
76 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 2 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 2 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts

Also known as: 783669896541, T3A2-2, ILST3A22, 3 barrel chair lug

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Must be mounted with a minimum of two bolts

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 14 - 2
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Material: Aluminum
Stud Size: 5/16 in