Al Mech 800-3/0 21/32 T Ul Csa

Item #: 0029368

Cat #: TA-800-S

UPC: 783669893120

$ 49.13 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 800-3/0, 1 Port, 1 Hole, 5/8in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 800-3/0, 1 Port, 1 Hole, 5/8in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669893120, TA-800-S, ILSTA800S

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Aluminum
Stud Size: 5/8 in
Standards: California Proposition 65