2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0029364

Cat #: TA-600

UPC: 783669892161

$ 33.08 EA
Company wide:
157 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 600-2, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 600-2, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669892161, TA-600, ILSTA600

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 500
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Material: Aluminum
Stud Size: 3/8 in