Mechanical Lug, 1-Hole, (1) 14 - 4 AWG CU/AL, 1/4" Stud Size, Aluminum

Item #: 0029363

Cat #: TA-6-S

UPC: 783669888386

$ 2.61 EA
Company wide:
2,927 in stock
Documents & Guides
Mechanical Lug, 1-Hole, (1) 14 - 4 AWG CU/AL, 1/4 Inch Stud Size, Aluminum With Tin Plating

Overview

Mechanical Lug, 1-Hole, (1) 14 - 4 AWG CU/AL, 1/4 Inch Stud Size, Aluminum With Tin Plating

Aluminum Mechanical Lugs are dual rated and provides low contact resitance.

Also known as: 783669888386, TA-6-S, ILSTA6S, #6 mechanical lug, Ground Lug

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Stud Size: 1/4 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Aluminum
Allowable Gauge Range: 14 - 6