4 AWG-500 MCM Aluminum Solderless Lug

Item #: 0029362

Cat #: TA-500-S

UPC: 783669891447

$ 37.65 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 600-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 600-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669891447, TA-500-S, ILSTA500S, BALLERINA

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 4 - 500