6 AWG-300 MCM Aluminum Solderless Lug

Item #: 0029357

Cat #: TA-300

UPC: 783669187410

$ 14.56 EA
Company wide:
19 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 300-6, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 300-6, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669187410, TA-300, ILSTA300

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 300
Stud Size: 1/4 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Aluminum
Allowable Gauge Range: 6 - 300