Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size

Item #: 0029356

Cat #: TA-250

UPC: 783669889420

$ 11.81 EA
Company wide:
1,204 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA

Suitable for use with either copper or aluminum conductors. Provides low contact resistance and ease of installation. Ensures reliability for copper or aluminum conductors.

Also known as: 783669889420, TA-250, ILSTA250

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 5/16 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Material: Aluminum
Allowable Gauge Range: 6 - 250