Al Mech 1000-350 9/16-1-3/4 T Ul Csa

Item #: 0029353

Cat #: TA-1000-2N

UPC: 783669894868

$ 93.89 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-350, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, 2 Screws, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-350, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, 2 Screws, Tin Plated, UL, CSA
Also known as: 783669894868, TA-1000-2N, ILSTA10002N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500 - 1000
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 500 - 1000