
Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 1/0 AWG CU/AL, 1/4" Stud Size
Item #: 0029351
Cat #: TA-0
UPC: 783669887150
$ 5.01 EA
Company wide:
2,074
in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Overview
Aluminum Mechanical Lug, Conductor Range 1/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
These lugs are suitable for use with either copper or aluminum conductors. They provide low contact resistance and ease of installation.
Also known as: 783669887150, TA-0, ILSTA0, Chair Lug, dual rated panel board lugs
Features & Benefits
- Rated for copper or aluminum conductors
- Suitable for use in circuits rated 35KV or less
- Chamfered entry for ease of conductor insertion
- test
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Stud Size: | 1/4 in |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 1/0 |