6 AWG-250 MCM Aluminum Splicer-Reducer

Item #: 0029341

Cat #: SPA-250

UPC: 783669857047

$ 35.30 EA
Company wide:
979 in stock
Documents & Guides
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 250-6, Tin Plated, UL, CSA

Overview

Aluminum Splicer/Reducer, Dual Rated, Conductor Range 250-6, Tin Plated, UL, CSA

These are suitable for use with either copper or aluminum conductors. They provide low contact resistance and ease of installation. It facilitates taping, ensures all wire strands are held securely and prevents dissimilar metals coming into contact.

Also known as: 783669857047, SPA-250, ILSSPA250, WireOLuga, Re-usable butt connector

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Rounded bottoms facilitate taping
  • Wire stop in center prevents dissimilar metals from coming into contact

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Material: Aluminum
Allowable Gauge Range: 6 - 250
Standards: California Proposition 65