Cu Mec 1000-600 17/32 B Ul Csa

Item #: 0029336

Cat #: SLU-650

UPC: 783669837032

$ 127.03 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 1000-600, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 1000-600, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA
Also known as: 783669837032, SLU-650, ILSSLU650

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600 - 1000
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 600 - 1000