14- 6 AWG Copper Solderless Lug

Item #: 0029334

Cat #: SLU-35

UPC: 783669829464

$ 3.12 EA
Company wide:
80 in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, UL, CSA
Also known as: 783669829464, SLU-35, ILSSLU35

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Mounting: 1-Hole
Stud Size: #10