CU MEC 350-1/0 13/32 B UL CSAOFFSET

Item #: 0029333

Cat #: SLU-300

UPC: 783669834710

$ 33.76 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 350-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 350-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669834710, SLU-300, ILSSLU300, ground lug

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0 - 350
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 350
Mounting: 1-Hole
Stud Size: 3/8 in