4-3/0 AWG Copper Solderless Lug

Item #: 0029330

Cat #: SLU-175

UPC: 783669832792

$ 16.40 EA
Company wide:
16 in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 3/0-4, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 3/0-4, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669832792, SLU-175, ILSSLU175

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4 - 3/0
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 4 - 3/0