250 MCM-4 AWG Split Bolt Connector

Item #: 0029322

Cat #: SK-250

UPC: 783669819120

$ 111.66 EA
Company wide:
391 in stock
Copper Split Bolt, Conductor Range for Equal Main & Tap 250-4, Tin Plated, UL, CSA

Overview

Copper Split Bolt, Conductor Range for Equal Main & Tap 250-4, Tin Plated, UL, CSA

Manufactured from high strength copper alloy. Provides maximum conductivity and high breakage resistance, Electro-tin plated bolt, nut, spacer and pressure bar. Provides low contact resistance, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used,For use with copper conductor types: Solid, Compact, Compressed, Concentric, SK-6,SK-4, SK-3, SK-2 are UL listed AL9CU, For other aluminum applications consult factory, SK-10, SK-8, SK-3, SK-2, SK-1/0, SK-2/0 are RUS Accepted.

Also known as: 783669819120, SK-250, ILSSK250, curney

Features & Benefits

  • Electro-tin plated bolt, nut, spacer, and pressure bar for low contact resistance
  • Suitable for use in circuits rated 35KV

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 250
Material: Copper
Allowable Gauge Range: 4 - 250
Standards: California Proposition 65