Transformer, Lug Kit, 6 Port, #2 AWG - 500 MCM.

Item #: 0029305

Cat #: PET-6-500-Z

UPC: 783669710205

$ 172.41 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Spade Type Transformer Lug, Dual Rated, Conductor Range 500-2, 6 Ports

Overview

Aluminum Spade Type Transformer Lug, Dual Rated, Conductor Range 500-2, 6 Ports
Also known as: 783669710205, PET-6-500-Z, ILSPET6500Z

Features & Benefits

  • Range taking to reduce inventory
  • Designed for installation on standard NEMA 1-3/4 in spaced mounting holes to meet industry standard

Specifications

Mounting: Screw
Poles: 6
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Mounting: Screw
Standards: California Proposition 65
Poles: 6
Allowable Gauge Range: 2 - 500