Power Distribution Block, Dual Rated, 1 Pole

Item #: 0029288

Cat #: PDC-14-2/0-1

UPC: 783669711288

$ 68.37 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 4-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 4-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669711288, PDC-14-2/0-1, ILSPDC14201

Features & Benefits

  • Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
  • Unique locking feature allows individual blocks to be combined quickly without special tools
  • Lexan insulating base provides a high degree of impact resistance with superior insulating qualities
  • Suitable for use with either copper or aluminum conductors

Specifications

Color: Black
Poles: 1
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Poles: 1