
Power Distribution Block, Modular Design, Dual Rated
Item #: 0029287
Cat #: PDC-11-2/0-1
UPC: 783669711325
$ 40.59 EA
Company wide:
0
in stock
Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Overview
Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669711325, PDC-11-2/0-1, ILSPDC11201
Features & Benefits
- Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
- Unique locking feature allows individual blocks to be combined quickly without special tools
- Lexan insulating base provides a high degree of impact resistance with superior insulating qualities
- Suitable for use with either copper or aluminum conductors
Specifications
| Phase: | 1 |
| Color: | Black |
| Volt Amps: | 7.500kVA |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Phase: | 1 |
| Volt Amps: | 7.500kVA |
| Standards: | California Proposition 65 |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 2/0 |