AL MEC 1P LINE(2)350-6 LOAD(6)2/0-14 T

Item #: 0029282

Cat #: PDB-26-350-1

UPC: 783669710434

$ 267.62 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 2/0-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 2/0-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710434, PDB-26-350-1, ILSPDB263501

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Amps: 620
Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 350
Amps: 620
Color: Black
Allowable Gauge Range: 14 - 350
Mounting: Surface
Standards: California Proposition 65