
Connector Block, Double Primary/Multiple Secondary, 3-Pole, 350A
Item #: 0029281
Cat #: PDB-26-2/0-3
UPC: 783669711202
$ 383.08 EA
Company wide:
0
in stock
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 2-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Overview
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 2-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669711202, PDB-26-2/0-3, ILSPDB26203
Features & Benefits
- Rated for copper or aluminum conductors
- Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
- Valox insulating base provides a high degree of impact resistance with superior insulating qualities
Specifications
| Mounting: | Surface |
| Color: | Black |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
| Color: | Black |
| Allowable Gauge Range: | 14 - 2/0 |