Power Distribution Block, Dual Rated, 2 Pole

Item #: 0029280

Cat #: PDB-24-500-2

UPC: 783669710694

$ 525.74 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 2 Ports Per Pole Line Side, 4 Ports Per Pole Load Side, 2 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 2 Ports Per Pole Line Side, 4 Ports Per Pole Load Side, 2 Pole, UL, CSA
Also known as: 783669710694, PDB-24-500-2, ILSPDB245002

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Poles: 2
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Poles: 2
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 4 - 500