Power Distribution Block, Dual Rated

Item #: 0029277

Cat #: PDB-212-500-3

UPC: 783669710656

$ 734.44 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710656, PDB-212-500-3, ILSPDB2125003

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Mounting: Surface
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 4 - 500