Power Distribution Block, Dual Rated, 1 Pole

Item #: 0029275

Cat #: PDB-16-500-1

UPC: 783669710373

$ 238.13 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-6, Load Range 2/0-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-6, Load Range 2/0-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710373, PDB-16-500-1, ILSPDB165001

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Poles: 1
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Poles: 1