Distribution Block, 3 Pole

Item #: 0029271

Cat #: PDB-16-2/0-3

UPC: 783669710298

$ 345.34 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 4-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 4-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710298, PDB-16-2/0-3, ILSPDB16203

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Poles: 3
Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2/0
Poles: 3
Color: Black
Allowable Gauge Range: 10 - 2/0
Mounting: Surface
Standards: California Proposition 65