Distribution Block, 3 Pole, 310A, Black

Item #: 0029265

Cat #: PDB-11-350-3

UPC: 783669710830

$ 276.99 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710830, PDB-11-350-3, ILSPDB113503

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Mounting: Surface
Color: Black
Amps: 310
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Mounting: Surface
Amps: 310
Allowable Gauge Range: 4 - 350
Color: Black
Standards: California Proposition 65