Distribution Block, 3-Pole, 175A, Black

Item #: 0029263

Cat #: PDB-11-2/0-3

UPC: 783669710779

$ 204.17 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710779, PDB-11-2/0-3, ILSPDB11203

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Mounting: Surface
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 14 - 1/0